Shop AMPG
See all product information
Create Account
Thumb Screw, #6-32 Thread Size, Knurl Narrow Head, Plain Stainless Steel, 3/4 in Lg
Mfr # Z0746
Zoro # G0821123
product price:Â
$
9.79
/ea
Key Features
Thread Size
#6-32
Head Shape
Knurl Narrow Head
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0746
- Zoro #
- G0821123
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Knurl Narrow Head
- Material
- Stainless Steel
- Finish
- Plain
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Knurled
Description
Thumb Screw, 6-32X3/4, 3/16X3/8 Hd SS