
Hex Nut, 3/4"-20, Stainless Steel, Not Graded, Plain, 41/64 in Ht
Mfr # NUT20234UNEF
Zoro # G0639593
product price:Â $44.39
/eaKey Features
Thread Size
3/4"-20
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
41/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT20234UNEF
Zoro #
G0639593
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-20
Hex Height
41/64 in
Hex Width
1-1/8 in
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
NEF-UNEF Threads
System of Measurement
Inch
Thread Type
UNEF
Thread Direction
Right Hand
Application
Electrical Switch Mounting
Description
UNEF Hex Nut Panel,3/4 In.-20 Size,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.