
Hex Nut, 5/8"-24, Stainless Steel, Not Graded, Plain, 35/64 in Ht
Mfr # NUT20258UNEF
Zoro # G0639578
product price:Â $29.99
/eaKey Features
Thread Size
5/8"-24
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
35/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT20258UNEF
Zoro #
G0639578
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-24
Hex Height
35/64 in
Hex Width
15/16 in
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
NEF-UNEF Threads
System of Measurement
Inch
Thread Type
UNEF
Thread Direction
Right Hand
Application
Electrical Switch Mounting
Description
UNEF Hex Nut Panel,5/8 In.-24 Size,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.