Flat Washer, For Screw Size 1/4" , Steel Nickel Plated Finish
- Mfr # Z9095M
- Zoro # G8765919
product price:Â
$
2.19
/ea
Sold in multiples of 6 for
$13.14
Key Features
Material
Steel
Finish
Nickel Plated
For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9095M
- Zoro #
- G8765919
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/4"
- Outside Diameter
- 5/8 in
- Minimum Thickness
- 1/8 in
- Maximum Thickness
- 0.13 in
- Inside Diameter
- 0.281 in
- Outside Diameter Tolerance
- +/-0.010 in
- Inside Diameter Tolerance
- +/-0.010 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Nickel Plated
- Standards
- AMPG 2002 FIN.03
- System of Measurement
- Inch
- Washer Material Grade
- Case Hardened
- Rockwell Hardness
- C40 Surface
- Application
- Superior Appearance
- Thickness Tolerance
- +0.005/-0.020 in
- Type
- Flat Washer
- Dimensional Standards
- AMPG 2001 FL.01
- Material Grade/Class
- Case Hardened
- Style
- Machined
- FDA Approved
- Not FDA Approved
- Made in North America
- Made in North America
- Material Quality Standards
- ASTM A108
- Shell Material
- Steel
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Nickel-Plated, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.13 in, System of Measurement Inch, Minimum Thickness 0.12 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Thickness Tolerance +0.005/-0.020 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.