Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #3 , Fiberglass Green Tan Finish
- Mfr # Z8302
- Zoro # G8765167
product price:Â
$
0.62
/ea
Sold in multiples of 17 for
$10.54
Key Features
Material
Fiberglass
Finish
Green Tan
Outside Diameter
1/4 in
Minimum Thickness
0.024 in
Maximum Thickness
0.038 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8302
- Zoro #
- G8765167
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #3
- Outside Diameter
- 1/4 in
- Minimum Thickness
- 0.024 in
- Maximum Thickness
- 0.038 in
- Inside Diameter
- 0.105 in
- Thickness
- 0.031"
- Fits Bolt Sizes
- #3
- Washer Outside Dia.
- 0.255"
- Outside Diameter Tolerance
- +/-0.010 in
- Inside Diameter Tolerance
- +/-0.010 in
Details
- Item
- Flat Washer
- Material
- Fiberglass
- Finish
- Green Tan
- System of Measurement
- Inch
- Application
- Insulation & Cushioning
- Type
- Flat Washer
- Dimensional Standards
- AMPG 2001 FL.01
- Style
- Plastic
- Flat Washer Type
- Flat Washer
- Washer Basic Material
- Fiberglass
- Resistance Properties
- Chemical-Resistant, Moisture-Resistant, Non-Conductive
- FDA Approved
- Not FDA Approved
- Made in North America
- Made in North America
- Shell Material
- Fiberglass
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Fiberglass, For Screw Size #3, Inside Diameter 0.105 in, Outside Diameter 1/4 in, Maximum Thickness 0.038 in, System of Measurement Inch, Minimum Thickness 0.024 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards Not Applicable, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Chemical-Resistant, Moisture-Resistant, Non-Conductive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.