Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9272SS
  • Zoro # G8767258
product price: 
$
9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.812 in
Minimum Thickness
0.110 in
Maximum Thickness
0.126 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9272SS
Zoro #
G8767258
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
0.812 in
Minimum Thickness
0.110 in
Maximum Thickness
0.126 in
Inside Diameter
0.406 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
AMPG 2001 FL.07
System of Measurement
Inch
Washer Material Grade
18-8
Type
Component Thick
Application
Structural
Rockwell Hardness
B83 - B95
Thickness Tolerance
+0.005/-0.014 in
Dimensional Standards
RoHS Compliant
Material Grade/Class
18-8
Style
Structural Thick
FDA Approved
Not FDA Approved
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Hardness
83 HRB
Shell Material
Stainless Steel

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.126 in, System of Measurement Inch, Minimum Thickness 0.11 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.