Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish
- Mfr # Z9221STL
- Zoro # G8767066
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Material
Steel
Finish
Black Oxide
For Screw Size
5/8"
Outside Diameter
1.312 in
Minimum Thickness
0.219 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9221STL
- Zoro #
- G8767066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/8"
- Outside Diameter
- 1.312 in
- Minimum Thickness
- 0.219 in
- Maximum Thickness
- 0.219 in
- Inside Diameter
- 0.656 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Black Oxide
- Standards
- Industry Standard
- System of Measurement
- Inch
- Washer Material Grade
- Case Hardened
- Thickness Tolerance
- +0.005/-0.020 in
- Type
- Flat Washer
- Rockwell Hardness
- C40 Surface
- Application
- Clamping & Fixturing
- Color
- Black
- Dimensional Standards
- AMPG 2001 FL.01
- Material Grade/Class
- Case Hardened
- Style
- Component Thick
- FDA Approved
- Not FDA Approved
- Made in North America
- Made in North America
- Material Quality Standards
- ASTM A108
- Shell Material
- Steel
- Wire Color
- Black
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.219 in, System of Measurement Inch, Minimum Thickness 0.219 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.