Shop AMPG
See all product information
Create Account
Flat Washer, For Screw Size #8 , Alloy Steel Black Oxide Finish
Mfr # Z0352
Zoro # G8764911
product price:Â
$
4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Material
Alloy Steel
Finish
Black Oxide
Outside Diameter
3/8 in
Minimum Thickness
0.060 in
Maximum Thickness
0.064 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0352
- Zoro #
- G8764911
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Alloy Steel
- Finish
- Black Oxide
- Standards
- AMPG 2002 FIN.01
- System of Measurement
- Inch
- Washer Material Grade
- Through Hardened
- Color
- Black
- Rockwell Hardness
- C40 - C50
- Application
- Superior Appearance
- Type
- Flat Washer
- Dimensional Standards
- AMPG 2001 FL.06
- Material Grade/Class
- Through Hardened
- Style
- Machined
- Made in North America
- Made in North America
- Hardness
- 40 HRC
- Resistance Properties
- Rust-Resistant
- FDA Approved
- Not FDA Approved
- Material Quality Standards
- ASTM A108
- Tensile Strength
- 105,000 psi
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.06, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, For Screw Size #8, Inside Diameter 0.193 in, Outside Diameter 3/8 in, Maximum Thickness 0.064 in, System of Measurement Inch, Minimum Thickness 0.06 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Rust-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.