Flat Washer, For Screw Size #8 , Steel Black Oxide Finish
- Mfr # Z9158STL
- Zoro # G8766320
product price:Â
$
0.32
/ea
Sold in multiples of 34 for
$10.88
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
3/8 in
Minimum Thickness
0.058 in
Maximum Thickness
0.068 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9158STL
- Zoro #
- G8766320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #8
- Outside Diameter
- 3/8 in
- Minimum Thickness
- 0.058 in
- Maximum Thickness
- 0.068 in
- Inside Diameter
- 0.171 in
- Fits Bolt Sizes
- #8
- Washer Outside Dia.
- 3/8"
- Thickness
- 0.062"
Description
Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size #8, Inside Diameter 0.171 in, Outside Diameter 3/8 in, Maximum Thickness 0.068 in, System of Measurement Inch, Minimum Thickness 0.058 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.