Shop AMPG
See all product information
Self-Locking Shoulder Screws, 3A Thr Sz, 7/16 Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60151C28-PATCH
Zoro # G6459391
product price:Â $11.39
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
5/16 in
Drive Size
5/32
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR60151C28-PATCH
Zoro #
G6459391
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3A
Shoulder Diameter
5/16 in
Shoulder Length
1-3/4 in
Drive Size
5/32
Head Diameter
7/16
Head Height
7/32
Thread Length
7/16
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
1/4-20
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Locking Shoulder Screws
Type
Shoulder Screw
Description
Shoulder Screw,18-8 SS,1/4-20",1-3/4 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.