Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 5-1/2 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR60134C88

  • Zoro # G6460846


product price:  $28.59
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
3/4 in
Drive Size
3/8
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60134C88
Zoro #
G6460846
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3A
Shoulder Diameter
3/4 in
Shoulder Length
5-1/2 in
Drive Size
3/8
Head Diameter
1
Head Height
1/2
Thread Length
7/8
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
5/8-11

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw

Description

Shoulder Screw,18-8 SS,5/8-11",5-1/2 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.