Zoro Homepage

Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR60153C24

  • Zoro # G6459120


product price: $10.69
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
5/32 in
Shoulder Length
1-1/2 in
Drive Size
3/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR60153C24
Zoro #
G6459120
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3A
Shoulder Diameter
5/32 in
Shoulder Length
1-1/2 in
Drive Size
3/32
Head Diameter
9/32
Head Height
1/8
Thread Length
3/16
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
6-32

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw

Description

Shoulder Screw,18-8 SS,6-32",1-1/2 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products