
Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60153C28
Zoro # G6459105
product price:Â $12.19
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
5/32 in
Shoulder Length
1-3/4 in
Drive Size
3/32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STR60153C28
Zoro #
G6459105
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3A
Shoulder Diameter
5/32 in
Shoulder Length
1-3/4 in
Drive Size
3/32
Head Diameter
9/32
Head Height
1/8
Thread Length
3/16
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
6-32
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,18-8 SS,6-32",1-3/4 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.