Shop AMPG

Shoulder Screw, 5g6g Thr Sz, 16mm Thr Lg, 55 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M12X55

  • Zoro # G6458490


product price:  $12.89
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
5g6g
Shoulder Diameter
12 mm
Drive Size
6mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR601M12X55
Zoro #
G6458490
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5g6g
Shoulder Diameter
12 mm
Shoulder Length
55 mm
Drive Size
6mm
Head Diameter
18mm
Head Height
9mm
Thread Length
16mm
Shoulder Length Tolerance
Standard (+.25mm/-.0mm)
Diameter Thread Size
M10 x 1.5

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw

Description

Shoulder Screw,18-8 SS,M10x1.5mm,55mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products