Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M16X25

  • Zoro # G6458439


product price:  $12.59
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M12x1.75 mm
Shoulder Diameter
16 mm
Drive Size
8mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR601M16X25
Zoro #
G6458439
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12x1.75 mm
Shoulder Diameter
16 mm
Shoulder Length
25 mm
Drive Size
8mm
Head Diameter
24mm
Head Height
11mm
Thread Length
18mm
Shoulder Length Tolerance
Standard (+.25mm/-.0mm)
Diameter Thread Size
M12 x 1.75

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw

Description

Shoulder Screw,18-8 SS,M12x1.75mm,25mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products