
Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M5X40
Zoro # G6457949
product price:Â $10.19
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
5g6g
Shoulder Diameter
5 mm
Shoulder Length
40 mm
Drive Size
2.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STR601M5X40
Zoro #
G6457949
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5g6g
Shoulder Diameter
5 mm
Shoulder Length
40 mm
Drive Size
2.5mm
Head Diameter
9mm
Head Height
4mm
Thread Length
4.5mm
Shoulder Length Tolerance
Standard (+.25mm/-.0mm)
Diameter Thread Size
M4 x 0.7
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Description
Shoulder Screw,18-8 SS,M4x0.7mm,40mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.