Shop AMPG

Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 9/32 Shoulder Lg, 316 Stainless Steel

  • Mfr # STR60251C04.5

  • Zoro # G6454939


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
5/16 in
Shoulder Length
9/32
Drive Size
5/32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60251C04.5
Zoro #
G6454939
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3A
Shoulder Diameter
5/16 in
Shoulder Length
9/32
Drive Size
5/32
Head Diameter
7/16
Head Height
7/32
Thread Length
7/16
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
1/4-20
Shoulder Diameter Tolerance
-0.002 to -0.004 in
Minimum Thread Length
7/16 in
Overall Length
23/32 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Shear Strength
37,500 psi
Shoulder Screw Type
Precision Shoulder Screw
Rockwell Hardness
B83
Minimum Yield Strength
30,000 psi
Material Grade/Class
316
Material Quality Standards
ASTM A276
Thread Fit
3A
Head Texture
Knurled
Precision Screw
Yes
Thread Type
Unthreaded
Tensile Strength
75,000 psi

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Hex, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Black Oxide, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 9/32 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.002 to -0.004 in, Head Height 7/32 in, Head Diameter 7/16 in, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products