Shop AMPG

Shoulder Screw, 3A Thr Sz, 1 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel

  • Mfr # STR60201C12

  • Zoro # G6457090


product price:  $72.99
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
1 in
Drive Size
1/2
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60201C12
Zoro #
G6457090
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3A
Shoulder Diameter
1 in
Shoulder Length
3/4 in
Drive Size
1/2
Head Diameter
1-5/16
Head Height
5/8
Thread Length
1
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
3/4-10

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw

Description

Shoulder Screw,316 SS,3/4-10",3/4 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products