Shop AMPG
See all product information
Shoulder Screw, 3A Thr Sz, 1 Thr Lg, 4-3/4 in Shoulder Lg, 316 Stainless Steel
Mfr # STR60201C76
Zoro # G6457057
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
1 in
Drive Size
1/2
Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR60201C76
Zoro #
G6457057
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3A
Shoulder Diameter
1 in
Shoulder Length
4-3/4 in
Drive Size
1/2
Head Diameter
1-5/16
Head Height
5/8
Thread Length
1
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
3/4-10
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,316 SS,3/4-10",4-3/4 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.