
Shoulder Screw, 316 SS, 6-32", 7/16 L, 3A Thr Sz, 3/16 Thr Lg, 7/16 Shoulder Lg
Mfr # STR60253C07
Zoro # G6454528
product price:Â $4.19
/ea
Sold in multiples of 3 for $12.57
Key Features
System of Measurement
Inch
Thread Size
3A
Shoulder Length
7/16
Drive Size
3/32
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR60253C07
Zoro #
G6454528
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3A
Shoulder Length
7/16
Drive Size
3/32
Head Diameter
9/32
Head Height
1/8"
Thread Length
3/16
Shoulder Dia.
5/32
Shoulder Length Tolerance
Standard (+/- .005)
Details
System of Measurement
Inch
Finish
Plain
Item
Shoulder Screw,316 SS,6-32",7/16 L
Type
ASME Tolerance Knurled Head
Description
Shoulder Screw,316 SS,6-32 In.,7/16 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.