
Shop AMPG
See all product information
Shoulder Screw, 5g6g Thr Sz, 8mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR602M6X6-SHORT
Zoro # G6453085
product price:Â $8.39
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
5g6g
Drive Size
3mm
Material
316 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR602M6X6-SHORT
Zoro #
G6453085
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5g6g
Shoulder Diameter
6 mm
Shoulder Length
6 mm
Drive Size
3mm
Head Diameter
10mm
Head Height
4.5mm
Thread Length
8mm
Shoulder Length Tolerance
Standard (+.25mm/-.0mm)
Diameter Thread Size
M5 x 0.8
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Description
Shoulder Screw,316 SS,M5x0.8mm,6mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.