Shop AMPG
See all product information
Shoulder Screw, 3A Thr Sz, 5/32 Thr Lg, 1 in Shoulder Lg, Aluminum
Mfr # STR72018C16-1
Zoro # G6449086
product price:Â $12.79
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
1/8 in
Drive Size
5/64
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR72018C16-1
Zoro #
G6449086
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3A
Shoulder Diameter
1/8 in
Shoulder Length
1 in
Drive Size
5/64
Head Diameter
1/4
Head Height
1/8
Thread Length
5/32
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
4-40
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Aluminum
Finish
Plain
Item
Shoulder Screw
Description
Shoulder Screw,Aluminum,4-40",1 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.