
Shop AMPG
See all product information
Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1-1/2 in Shoulder Lg, Aluminum
Mfr # STR72073C24-1
Zoro # G6447458
product price:Â $29.79
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Drive Size
3/32
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR72073C24-1
Zoro #
G6447458
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3A
Shoulder Diameter
7/32 in
Shoulder Length
1-1/2 in
Drive Size
3/32
Head Diameter
5/16
Head Height
5/32
Thread Length
3/16
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
8-32
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Aluminum
Finish
Plain
Item
Shoulder Screw
Description
Shoulder Screw,Aluminum,8-32",1-1/2 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.