Shoulder Screw, 3A Thr Sz, 1-1/8 Thr Lg, 4 in Shoulder Lg, Titanium

  • Mfr # STR705012C64-1

  • Zoro # G6447336


product price:  $1,564.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
1-1/4 in
Drive Size
5/8
Material
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR705012C64-1
Zoro #
G6447336
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3A
Shoulder Diameter
1-1/4 in
Shoulder Length
4 in
Drive Size
5/8
Head Diameter
1-3/4
Head Height
3/4
Thread Length
1-1/8
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
7/8-9

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Titanium
Finish
Plain
Item
Shoulder Screw

Description

Shoulder Screw,Titanium,7/8-9",4 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.