Zoro Homepage

14MM RDLK 150MM RED TUB

  • Mfr # RL01401150RE

  • Zoro # G707687884


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Shielding
Yes
Sealing
Unsealed
No. of Contacts
1
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL01401150RE
Zoro #
G707687884
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14

Details

Connector Type
Circular
Shielding
Yes
Sealing
Unsealed
No. of Contacts
1
Contacts Supplied
Yes
Contact Plating
Silver
Contact Mating Life
1000
Crimp Wire Gauge
150mm
Mounting Type
Cable
Connector Style
High Current Lug
Orientation
Right Angle
Shell Color
Red
Contact Style
Socket
Amperage Rating
450A
Operating Temperature °F (°C)
-40 to 125 C (-40 to 125 F)
Termination Method
Crimp
Shell Material
Thermoplastic
Operating Voltage DC
1000V
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.