Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26482 DC PLUG SZ 12 CAD OD

  • Mfr # MS318112CW

  • Zoro # G807163813


product price: $19.99
/ea

Key Features

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Dust Cap
Shielding
No
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS318112CW
Zoro #
G807163813
UPC #
-
Country of Origin
United States

Details

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Dust Cap
Shielding
No
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.