Zoro Homepage

26482 DC PLUG SZ 8 BLK ANOD

  • Mfr # MS31808CAL

  • Zoro # G507657957


product price: $16.95
/ea

Key Features

Shielding
No
Connector Type
Dust Cap
Shell Plating
Black Anodized
Shell Color
Black
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS31808CAL
Zoro #
G507657957
UPC #
-
Country of Origin
United States

Details

Shielding
No
Connector Type
Dust Cap
Shell Plating
Black Anodized
Shell Color
Black
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.