Zoro Homepage

26482 DC RECP SZ 10 BLK ANOD

  • Mfr # MS318110CA

  • Zoro # G607174057


product price: $22.39
/ea

Key Features

Shell Color
Black
Connector Type
Dust Cap
Grommet & Seals Material
Silicone
Shell Plating
Black Anodized
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS318110CA
Zoro #
G607174057
UPC #
-
Country of Origin
United States

Details

Shell Color
Black
Connector Type
Dust Cap
Grommet & Seals Material
Silicone
Shell Plating
Black Anodized
Specification
MIL-DTL-26482
Shielding
No
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.