Zoro Homepage

2C EMC REC FLNG MT HGH VLTG

  • Mfr # ATHP042P08EL16-M1

  • Zoro # G711329565


product price: $49.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATHP042P08EL16-M1
Zoro #
G711329565
UPC #
-
Country of Origin
Mexico

Description

The Amphenol Sine Systems MagnaMate ATHP Series is a rugged, thermoplastic, power connector series featuring the surety and high-performance contact technology of RADSOK. Designed for various xEV applications, MagnaMate ATHP is IP67 rated mated and available in single or two-pole housings with rated current from 20A to 180A. MagnaMate ATHP includes optional integrated HVIL safety features and EMI shielding protection which can withstand temperatures ranging from -40 Degrees C to +130 Degrees C. Features Available in 1 and 2 positions 1000 Volts 8mm Max 180A or 2.5mm Max 35A Power contact Features Radsok Technology Heavy-Duty Thermoplastic Able to withstand extreme vibration and mechanical shock Operating Temperature Range of -40 Degrees C to 130 Degrees C Inline or Panel Mount Applications: Inverters, Power Electric Box, Junction Box, xEV Battery, Power Converters, Hybrid Electric Vehicles, Heavy Equipment, Electrification, 2 and 3-Phase Motors, Starter Generators, Process Control/Automation, Electrical Air Condition, Battery Charger, Electrical Heater

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.