Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6106863282P

  • Mfr # CS3106A3282P

  • Zoro # G207676784


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Insert Material
Neoprene
No. of Contacts
16
Connector Type
Connector Circular
Amperage Rating
13A & 80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3106A3282P
Zoro #
G207676784
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 4#4

Details

Termination Method
Solder
Insert Material
Neoprene
No. of Contacts
16
Connector Type
Connector Circular
Amperage Rating
13A & 80A
Operating Voltage AC V RMS Max
200/Coax
Contact Style
Pin
Operating Voltage DC
250/Coax
Insert Arrangement
32-68
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.