Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6116823209S

  • Mfr # MS3102A329SRES

  • Zoro # G807676726


product price: $63.99
/ea

Key Features

Contact Size
12#16, 2#4
No. of Contacts
14
Termination Method
Crimp
Contact Style
Socket
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A329SRES
Zoro #
G807676726
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 2#4

Details

No. of Contacts
14
Termination Method
Crimp
Contact Style
Socket
Operating Voltage DC
1250
Connector Style
Receptacle
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Insert Arrangement
32-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.