Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62GB 7C 720 PIN PLUG

  • Mfr # 62GB56T1007PE

  • Zoro # G007538176


product price: $32.49
/ea

Key Features

No. of Contacts
7
Insert Material
Neoprene
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62GB56T1007PE
Zoro #
G007538176
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#20

Details

No. of Contacts
7
Insert Material
Neoprene
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Color
Olive Drab
Shell Plating
Olive Drab Zinc
Operating Voltage DC
700
Contact Style
Pin
Contacts Supplied
Yes
Contact Mating Life
500
Connector Style
Plug
Termination Method
Solder
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Operating Voltage AC V RMS Max
700
Insert Rotation/Keying
E
Service Rating
I
Amperage Rating
7.5A
Insert Arrangement
45206
Specification
BS 9522 F0017
Connector Type
Circular
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.