62GB 7C 720 PIN RECP BZ

  • Mfr # 62GB50T1007PE760771

  • Zoro # G307542354


product price: $49.39
/ea

Key Features

Operating Voltage AC V RMS Max
600
Insert Arrangement
45206
Contacts Supplied
Yes
Contact Style
Pin
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62GB50T1007PE760771
Zoro #
G307542354
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#20

Details

Operating Voltage AC V RMS Max
600
Insert Arrangement
45206
Contacts Supplied
Yes
Contact Style
Pin
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
7.5A
Contact Material
Copper Alloy
Specification
BS 9522 F0017
Operating Voltage DC
850
Shell Color
Black
Contact Mating Life
500
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
7
Shell Material
Aluminum Alloy
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Termination Method
Crimp
Shell Plating
Conductive Black Zinc
Connector Type
Circular
Service Rating
I
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Insert Rotation/Keying
E
Sealing
IP67
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.