Zoro Homepage

7158036222P

  • Mfr # GTS0302422P

  • Zoro # G407676898


product price: $45.15
/ea

Key Features

Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Orientation
Straight
Endbell Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302422P
Zoro #
G407676898
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Orientation
Straight
Endbell Type
None
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Insert Arrangement
24-22
Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Contact Plating
Silver
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Connector Type
Circular
Contact Material
Copper Alloy
Sealing
Unsealed
Crimp Wire Gauge
8
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Termination Method
Solder
Service Rating
D
Contacts Supplied
Yes
Amperage Rating
46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.