Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7158036351S

  • Mfr # GTS0302851S

  • Zoro # G507676705


product price: $61.29
/ea

Key Features

Contact Mating Life
500
Sealing
Unsealed
Insert Arrangement
28-51
Service Rating
A
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302851S
Zoro #
G507676705
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Contact Mating Life
500
Sealing
Unsealed
Insert Arrangement
28-51
Service Rating
A
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
No. of Contacts
12
Shell Color
Olive Drab
Contact Plating
Silver
Orientation
Straight
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
14, 12
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Plug
Amperage Rating
13A & 46A
Contact Style
Pin
Shielding
Yes
Connector Type
Circular
Endbell Type
None
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.