Zoro Homepage

7158046417P

  • Mfr # GTC06R3217P

  • Zoro # G307676769


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Connector Circular
No. of Contacts
4
Insert Material
Neoprene
Amperage Rating
80A
Contact Size
4#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R3217P
Zoro #
G307676769
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Connector Type
Connector Circular
No. of Contacts
4
Insert Material
Neoprene
Amperage Rating
80A
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Insert Arrangement
32-17
Connector Style
Plug
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.