Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7158088321H

  • Mfr # GTC02R2821SW

  • Zoro # G107677065


product price: $67.15
/ea

Key Features

Amperage Rating
13A
No. of Contacts
37
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2821SW
Zoro #
G107677065
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Amperage Rating
13A
No. of Contacts
37
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin/Socket
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Sealing
IP67
Mounting Type
Box - Front Mount
Termination Method
Crimp
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Orientation
Straight
Insert Arrangement
28-21
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage DC
700
Shell Color
Olive Drab
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.