Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7158088321J

  • Mfr # GTC02R2821SX

  • Zoro # G507677061


product price: $67.15
/ea

Key Features

Insert Rotation/Keying
X
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Mounting Type
Box - Front Mount
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2821SX
Zoro #
G507677061
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Insert Rotation/Keying
X
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Mounting Type
Box - Front Mount
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contact Mating Life
500
Connector Type
Circular
Termination Method
Crimp
Shell Color
Olive Drab
Contact Style
Pin/Socket
Insert Arrangement
28-21
Contact Material
Copper Alloy
Service Rating
A
Connector Style
Receptacle
No. of Contacts
37
Orientation
Straight
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contact Plating
Silver
Sealing
IP67
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.