Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7158088321S

  • Mfr # GTC02R2821S

  • Zoro # G607677091


product price: $67.15
/ea

Key Features

Insert Material
Neoprene
Contacts Supplied
Yes
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2821S
Zoro #
G607677091
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Insert Material
Neoprene
Contacts Supplied
Yes
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage DC
700
Insert Arrangement
28-21
Amperage Rating
13A
Shielding
Yes
No. of Contacts
37
Service Rating
A
Contact Style
Pin/Socket
Connector Type
Circular
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.