Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7158088351H

  • Mfr # GTC02R2851SW

  • Zoro # G207677057


product price: $57.55
/ea

Key Features

Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2851SW
Zoro #
G207677057
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 46A
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Arrangement
28-51
Termination Method
Crimp
Crimp Wire Gauge
14, 12
Contact Mating Life
500
Contact Plating
Silver
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Insert Rotation/Keying
W
Shell Color
Olive Drab
Service Rating
A
No. of Contacts
12
Shielding
Yes
Mounting Type
Box - Front Mount
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Sealing
IP67
Orientation
Straight
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.