Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7158088351S

  • Mfr # GTC02R2851S

  • Zoro # G807677051


product price: $57.55
/ea

Key Features

Termination Method
Crimp
Connector Style
Receptacle
Contact Size
12#12
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2851S
Zoro #
G807677051
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Termination Method
Crimp
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Shell Color
Olive Drab
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-51
Contact Mating Life
500
Operating Voltage DC
1250(J) 700(all others)
Contact Plating
Silver
Mounting Type
Box - Front Mount
Crimp Wire Gauge
14, 12
Contact Style
Pin
Amperage Rating
13A & 46A
Service Rating
A
Grommet & Seals Material
Neoprene
No. of Contacts
12
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Material
Copper Alloy
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.