Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7158661205P

  • Mfr # GTC030245PLC

  • Zoro # G907676916


product price: $31.35
/ea

Key Features

Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030245PLC
Zoro #
G907676916
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Receptacle
Amperage Rating
13A
Contacts Supplied
No
Contact Mating Life
500
Service Rating
A
Endbell Type
None
Operating Voltage DC
700
Orientation
Straight
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
No. of Contacts
15
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-15
Contact Material
Copper Alloy
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.