Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

973106A14S5P

  • Mfr # 1082006605P

  • Zoro # G207676937


product price: $14.85
/ea

Key Features

Insert Arrangement
14S-5
Operating Voltage AC V RMS Max
200
No. of Contacts
5
Operating Voltage DC
250
Contact Size
5#16S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1082006605P
Zoro #
G207676937
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16S

Details

Insert Arrangement
14S-5
Operating Voltage AC V RMS Max
200
No. of Contacts
5
Operating Voltage DC
250
Insert Material
Diallyl Phthalate
Contact Style
Pin
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.