Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

973106A14S6P417

  • Mfr # 973106A14S6P417

  • Zoro # G707677021


product price: $19.49
/ea

Key Features

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Material
Diallyl Phthalate
Operating Voltage DC
250
Insert Rotation/Keying
Normal
Shielding
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A14S6P417
Zoro #
G707677021
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Material
Diallyl Phthalate
Operating Voltage DC
250
Insert Rotation/Keying
Normal
Shielding
No
Termination Method
Solder
Connector Type
Circular
Sealing
No
Grommet & Seals Material
Silicone
Amperage Rating
13A
Contact Material
Copper Alloy
No. of Contacts
6
Operating Voltage AC V RMS Max
200
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Arrangement
14S-6
Endbell Type
Straight Cable Clamp
Shell Color
Olive Drab
Connector Style
Plug
Contact Plating
Silver
Contact Mating Life
100
Mounting Type
Cable
Shell Material
Aluminum Alloy
Service Rating
I
Contact Style
Pin
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.