
AAO D3899924WF11SALC
Mfr # 8855321611H
Zoro # G807687999
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A
Shell Color
Olive Drab
Operating Voltage DC
1250
Service Rating
II
Mounting Type
Jam Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8855321611H
Zoro #
G807687999
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
Amperage Rating
13A
Shell Color
Olive Drab
Operating Voltage DC
1250
Service Rating
II
Mounting Type
Jam Nut
Insert Arrangement
19-11
Contact Style
Socket
Connector Style
Receptacle
No. of Contacts
11
Insert Material
Hard Dielectric
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.