Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 10C 1016 PIN PLUG

  • Mfr # 973106A181P

  • Zoro # G107539424


product price: $22.89
/ea

Key Features

Contact Plating
Silver
No. of Contacts
10
Contact Mating Life
100
Operating Voltage DC
250
Contact Material
Brass or Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A181P
Zoro #
G107539424
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Plating
Silver
No. of Contacts
10
Contact Mating Life
100
Operating Voltage DC
250
Contact Material
Brass or Copper Alloy
Mounting Type
Cable
Amperage Rating
13A
Contact Style
Pin
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Material
Diallyl Phthalate
Service Rating
A(B,C,F,G) I(all others)
Orientation
Straight
Specification
MIL-DTL-5015
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Termination Method
Solder
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage AC V RMS Max
200
Connector Style
Plug
Connector Type
Circular
Insert Arrangement
18-1
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.