Zoro Homepage

AB 10C 1016 PIN PLUG

  • Mfr # 973106A181PWPCAP

  • Zoro # G007539456


product price: $18.75
/ea

Key Features

Insert Arrangement
18-1
No. of Contacts
10
Amperage Rating
13A
Contact Size
10#16
Insert Material
Diallyl Phthalate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A181PWPCAP
Zoro #
G007539456
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
No. of Contacts
10
Amperage Rating
13A
Insert Material
Diallyl Phthalate
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.