Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 10C 1016 PIN PLUG

  • Mfr # 973106A181PY

  • Zoro # G107539530


product price: $24.19
/ea

Key Features

Insert Rotation/Keying
Y
Contacts Supplied
Yes
Amperage Rating
13A
Contact Plating
Silver
Contact Material
Brass or Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A181PY
Zoro #
G107539530
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Rotation/Keying
Y
Contacts Supplied
Yes
Amperage Rating
13A
Contact Plating
Silver
Contact Material
Brass or Copper Alloy
Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy
Orientation
Straight
Insert Arrangement
18-1
No. of Contacts
10
Specification
MIL-DTL-5015
Contact Style
Pin
Service Rating
A(B,C,F,G) I(all others)
Mounting Type
Cable
Shielding
Yes
Contact Mating Life
100
Termination Method
Solder
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Rotation Angle
215
Endbell Type
Threaded - UNEF - Ext
Insert Material
Diallyl Phthalate
Shell Color
Olive Drab
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage DC
250
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.