Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 10C 1016 PIN PLUG

  • Mfr # 973106A181PZ

  • Zoro # G107539608


product price: $22.89
/ea

Key Features

No. of Contacts
10
Mounting Type
Cable
Specification
MIL-DTL-5015
Contact Material
Brass or Copper Alloy
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A181PZ
Zoro #
G107539608
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

No. of Contacts
10
Mounting Type
Cable
Specification
MIL-DTL-5015
Contact Material
Brass or Copper Alloy
Contact Style
Pin
Contact Mating Life
100
Insert Material
Diallyl Phthalate
Shell Color
Olive Drab
Connector Type
Circular
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
18-1
Operating Voltage AC V RMS Max
200
Contact Plating
Silver
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Z
Contacts Supplied
Yes
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shielding
Yes
Orientation
Straight
Amperage Rating
13A
Rotation Angle
290
Service Rating
A(B,C,F,G) I(all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.