Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 10C 1016 SKT PLUG

  • Mfr # 973106A181S417

  • Zoro # G707489075


product price: $21.99
/ea

Key Features

Insert Arrangement
18-1
Connector Type
Connector Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shielding
No
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A181S417
Zoro #
G707489075
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
Connector Type
Connector Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shielding
No
Connector Style
Plug
Mounting Type
Cable
Shell Material
Aluminum Alloy
No. of Contacts
10
Insert Material
Diallyl Phthalate
Amperage Rating
13A
Sealing
No
Grommet & Seals Material
Silicone
Orientation
Straight
Shell Color
Olive Drab
Termination Method
Solder
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Contact Mating Life
100
Contact Plating
Silver
Operating Voltage AC V RMS Max
200
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Endbell Type
Straight Cable Clamp
Service Rating
I
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.